T5 2-FT 3500K INTEGRATED LAMP

Item #: 1092680

Cat #: T5N235

UPC: 857130006248

to view pricing and more.
Documents & Guides
No Documents Available
T5 2-FT 3500K INTEGRATED LAMP

Overview

T5 2-FT 3500K INTEGRATED LAMP
Also known as: 857130006248, T5N235

Specifications

Wattage: 12
Color Rendering Index (CRI): 80+
Length: 24 in , 2 ft
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 12
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 80+
Lumens: 900
Light Technology: LED
Volts AC Range: 120 - 277