A-B 800T-A1BV 30mm Momentary Push B

Item #: 1092709

Cat #: 800T-A1BV

UPC: 611320956580

to view pricing and more.
Documents & Guides
ALB 800T-A1BV 30MM MOMENTARY

Overview

ALB 800T-A1BV 30MM MOMENTARY
Also known as: 611320956580, 800T-A1BV

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton