4' 41W Wraparound LED Fixture
Item #:
1092713
Cat #:
LBL430LEZ1LP835
UPC:
889804110586
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Fixture Wrap, Length: 4', 5000K, 120-277V, 4000 Lumens, Dimmable (0-10V), Life: 60,000 Hours.
Overview
LED Fixture Wrap, Length: 4', 5000K, 120-277V, 4000 Lumens, Dimmable (0-10V), Life: 60,000 Hours.
Also known as: 889804110586, LBL430LEZ1LP835
Specifications
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 4000 |
Length: | 4 ft, 48 in |
Color: | White |
Wattage: | 41 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Lumens: | 4000 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Wattage: | 41 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)