Tamper Resistant Receptacle, Light Almond

Item #: 1092844

Cat #: NTR-20-GFST-LA

UPC: 784276158473

to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Light Almond

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Light Almond

Tamper resistant, Self-testing GFCI receptacle, 20A in light almond

Also known as: 784276158473, NTR-20-GFST-LA

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Light Almond
Amps: 20
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 20
Mounting: Input
Color: Light Almond
Volts AC: 125