Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.375", Tinned

Item #: 1092961

Cat #: EGBA38412CCT

UPC: 782856647393

to view pricing and more.
Documents & Guides
CAD EGBA38412CCT BAR GRD BUS

Overview

CAD EGBA38412CCT BAR GRD BUS

Common earthing point for multiple electrical panels and devices.

Also known as: 782856647393, EGBA38412CCT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.375 in
Length: 12 in
Width: 4 in
Product Thickness: 0.375 in
Material: Copper
Finish: Tin Plated