Wall Pak Pro, 86 Watt LED

Item #: 1093032

Cat #: WPL86LED

UPC: 765364012136

to view pricing and more.
Documents & Guides
LED Wallpack, 88.13W, 4646K, Lumens: 9033, Dimensions: 8.79" x 12.00" x 10.01", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH.

Overview

LED Wallpack, 88.13W, 4646K, Lumens: 9033, Dimensions: 8.79" x 12.00" x 10.01", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH.

Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.

Also known as: 765364012136, WPL86LED

Specifications

Type: Wallpack
Color Temperature: 4500 (Cool White)
Color: Bronze
Wattage: 88.130
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Bronze
Light Technology: LED
Color Temperature: 4500 (Cool White)
Wattage: 88.130
Volts AC Range: 120 - 277