SW 22964106 THHN/THWN-2 12 STR CU BK

Item #: 1093044

Cat #: 22964106

UPC: 032886229022

Sign In or Register to view pricing and more.
Documents & Guides
SW 22964106 THHN/THWN-2 12 STR CU BK 2500SP

Overview

SW 22964106 THHN/THWN-2 12 STR CU BK 2500SP

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886229022, 22964106

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded