SW 22966606 THHN/THWN-2 12 STR CU RD

Item #: 1093047

Cat #: 22966606

UPC: 032886229220

Sign In or Register to view pricing and more.
Documents & Guides
SW 22966606 THHN/THWN-2 12 STR CU RD 2500SP

Overview

SW 22966606 THHN/THWN-2 12 STR CU RD 2500SP

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886229220, 22966606

Specifications

Color: Red
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded