This product has been discontinued.

85W HID Retrofit LED Lamp, 50K
Item #: 1093141
Cat #: SN-360-E39-B-8KLM-850-G3
UPC: 853483006843
to view pricing and more.
Documents & Guides
LED Retrofit Lamp, 85 Watt, 8000 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw (E39/EX39), HID Wattage Replaced: 400/320/250/175, Ballast-Driven Plug-And-Play Installation With Existing Magnetic HID Ballast, Open or Enclosed Fixture Type
Overview
LED Retrofit Lamp, 85 Watt, 8000 Lumen, 5000K, 80CRI, 120-277 Volt, Mogul Screw (E39/EX39), HID Wattage Replaced: 400/320/250/175, Ballast-Driven Plug-And-Play Installation With Existing Magnetic HID Ballast, Open or Enclosed Fixture Type
Also known as: 853483006843, SN-360-E39-B-8KLM-850-G3
Specifications
| Lumens: | 8000 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 85 |
| Type: | Retrofit |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000 |
| Wattage: | 85 |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |