Single Pole Male Plug, 400A, 600VAC/250VDC, White

Item #: 109324

Cat #: HBL400MW

UPC: 783585112329

to view pricing and more.
Documents & Guides
Single Pole Male Plug, 400A, 600VAC/250VDC, Single Conductor, Double Set Screws, White, Heavy Duty, Industrial Grade

Overview

Single Pole Male Plug, 400A, 600VAC/250VDC, Single Conductor, Double Set Screws, White, Heavy Duty, Industrial Grade

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Also known as: 783585112329, HBL400MW

Features & Benefits

  • Insulgrip® Style Housing for Superior Gripping
  • Non-Conductive Retaining Screw locks contacts in place
  • Large Raised Alignment Arrow aids in the mating of devices

Specifications

Type: Single Pole
Gender: Male
Color: White
Type: Single Pole
Color: White
Gender: Male