Dimmable LED Lamp

Item #: 1093381
Cat #: B13-25W-27K-CLD-M2
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 3.1W, 120V, Blunt Tip Candle, 345 Lumens, CRI: 90, Color Temperature: 2700K,

Overview

Dimmable LED Lamp, 3.1W, 120V, Blunt Tip Candle, 345 Lumens, CRI: 90, Color Temperature: 2700K,
At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED B13 Series bulbs deliver up to 345 lumens of soft white 2700K light while consuming at least 88% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED B13 Series bulbs are ENERGY STAR certified and are designed to last 25,000 hours.
Also known as: B13-25W-27K-CLD-M2

Specifications

Light Technology: LED
Dimmable: Yes
Range: 0.100 sec - 9990 hr
Light Technology: LED
Range: 0.100 sec - 9990 hr
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)