MV E-Rated Fuse 5500VAC 7A Series: CED Visual Indicator

Item #: 109339

Cat #: 9F60CED007

UPC: 782001396756

to view pricing and more.

Overview

Medium Voltage E-Rated Fuse 5500VAC 7A Ferrule, Series: CED Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001396756, 9F60CED007

Specifications

Type: Meduim Voltage, E-Rated, Fuse
Mounting: Ferrule
Class: EJ-1
Amps: 7E
Interrupt Rating DC: 63 kA
Type: Meduim Voltage, E-Rated, Fuse
Class: EJ-1
Interrupt Rating DC: 63 kA
Mounting: Ferrule
Amps: 7E