Switch Decorator 3Way 15A 120/277V WH

Item #: 109349
Cat #: 7503W
UPC: 032664627712
Sign In or Register to view pricing and more.
Documents & Guides
Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712

Overview

Eaton standard grade decorator switch, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 627712
Standard Grade toggle and decorator switches
Also known as: 032664627712, 7503W

Specifications

Color: White
Type: Decorator
Color: White
Type: Decorator

Customer Reviews

No reviews for this product
(0)