This product has been discontinued.

LED High Bay, 5000K, 120-277V
Item #: 1093540
Cat #: HXB-A-UV-35L-M-50K-UL-SV
UPC: 849665012405
to view pricing and more.
Documents & Guides
LED High Bay, 35,000 Lumens, Medium Optic, Universal Mount, 5000K, 120-277V
Overview
LED High Bay, 35,000 Lumens, Medium Optic, Universal Mount, 5000K, 120-277V
The Cree HXB Series High-Bay shrugs off freezing cold and sweltering heat to deliver up to 70,000 lumens at up to 150 LPW—today and for the next 100,000 hours of use.
Also known as: 849665012405, HXB-A-UV-35L-M-50K-UL-SV
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 35000 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Lumens: | 35000 |