1-1/4" PVC 90° Elbow, 18" Radius, Schedule 40, Gray

Item #: 1093602

Cat #: 5133923

UPC: 088700015166

to view pricing and more.
1-1/4 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

1-1/4 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 088700015166, 5133923

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 18 in
Diameter: 1 1/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in