Base for Modular Enclosures

Item #: 1093702

Cat #: P2BP164

UPC: 783510310882

to view pricing and more.
Documents & Guides
Plinth Base, 100mm, Bulletin P40 (Proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/Dims: Fits 600x400mm, Material: Steel, Finish: Black

Overview

Plinth Base, 100mm, Bulletin P40 (Proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/Dims: Fits 600x400mm, Material: Steel, Finish: Black
Also known as: 783510310882, P2BP164

Specifications

Material: Steel
Width: 23.580 in
Height: 3.940 in
Depth: 14.330 in
Material: Steel
Height: 3.940 in
Width: 23.580 in
Depth: 14.330 in