LED 12W WALL PACK LOW PROFILE NON CUTOFF BRZ

Item #: 1093761

Cat #: BRISK12N

UPC: 019813496245

Sign In or Register to view pricing and more.
Documents & Guides
LED 12W WALL PACK LOW PROFILE NON CUTOFF BRZ

Overview

LED 12W WALL PACK LOW PROFILE NON CUTOFF BRZ
Also known as: 019813496245, BRISK12N

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Wattage: 12
Color: Bronze