BUSS 170M3013 FUSE 125A 690V 1*/80

Item #: 1093830

Cat #: 170M3013

UPC: 051712254588

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3013 FUSE 125A 690V 1

Overview

BUS 170M3013 FUSE 125A 690V 1
Also known as: 051712254588, 170M3013

Specifications

Amps: 100
Type: Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square