REXEL logo

Q Portrait Cable

Item #: 1093888
Cat #: Q-12-10-240
UPC:
Sign In or Register to view pricing and more.
Trunk Cable, Portrait Type, 240V AC, Connector Spacing: 4.2 ft. Order By Number of Connectors.

Product Overview

Trunk Cable, Portrait Type, 240V AC, Connector Spacing: 4.2 ft. Order By Number of Connectors.
Also known as: Q-12-10-240
Frequently Bought Together (75)
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Enphase
Q-SEAL-10 Q-Sealing Cap
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
Q-CONN-10M Male Q Connector
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Enphase
Q-SEAL-10 Q-Sealing Cap
ABB
TGN3321R Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
Enphase
Q-CONN-10M Male Q Connector
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
ROCK-IT-CLIP-2.0 ROCK-IT CLIP 2.0 W/MLPE CLIP
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
BR215 Circuit Breaker, Plug-In, Type BR, 2-Pole, 15 Amp, 120/240V
Enphase
Q-TERM-10 Q-Terminator Cap
Ecofasten Solar
1510011 CLICKFIT HD MIDCLAMP 30-40MM BLK
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
EZ Solar
JB-1 ROOFTOP PV JUNCTION BOX ASPHALT SHINGLE
Ecofasten Solar
1510018 CLICKFIT HD ENDCLAMP 38MM BLK
IronRidge
XR-LUG-03-A1 Grounding Lug
Ecofasten Solar
1510041 CLICKFIT ENDCAP BLK LABELED
Ecofasten Solar
1008061 Rail Splice, Internal. Solar Racking
Ecofasten Solar
1500035 CLICKFIT RAIL 4202MM (APPROX 13.8 FT)
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Ecofasten Solar
1500004 CLICKFIT L-FOOT ASSY
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Burndy
BTCGC4SS CABLE TRAY GROUND CLAMP
Ecofasten Solar
1500028 MODULE JUMPER 8 IN (204MM)
Hubbell-Raco
5345-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Ecofasten Solar
GF1-GAL-BLK-812 GreenFasten, 8x12, Galvalume Black Flashing
ABB
TC75 Hub, 3/4" Conduit Size, Aluminum, NEMA 3R, Universal
Ecofasten Solar
1510057 CF MLPE MOUNT
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
ABB
TGN3322R Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Ecofasten Solar
ROCK-IT-V3-MNT Rock-It Mount, V3, Black
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
XR-10-CAP End Cap, XR10
Ecofasten Solar
1510057 CF MLPE MOUNT
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
UFO-CL-01-B1 UFO Module Clamp
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
XR-100-CAP End Cap
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Enphase
CT-200-SPLIT Consumption CT
IronRidge
GD-LUG-003 KIT 2PCS GROUNDING LUG LOW PROFILE
Sola Deck
0799-5B Roof Mount Enclosure
IronRidge
XR-100-204B Mounting Rail, 17', Black
IronRidge
BHW-TB-02-A1 T-Bolt
Enphase
Q-12-17-240 Q Landscape Cable
IronRidge
XR-100-168A Mounting Rail, 14'
Enphase
Q-CONN-10F Female Q Connector
Enphase
ENV-IQ-AM1-240 IQ Gateway
Eaton B-Line
011 Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed
Enphase
Q-CONN-10M Male Q Connector

Specifications

Type: Trunk Cable
Volts AC: 240
Type: Trunk Cable
Volts AC: 240

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)