18/3 HVAC Thermostat Wire, CMP/CL2P, Shielded, White, 300V, 1000' Reel

Item #: 1094063

Cat #: 57571102

UPC: 032886882562

to view pricing and more.
Documents & Guides
HVAC Thermostat Wire, 18 AWG, 3 Conductor, Plenum Rated, CMP/CL2P, Shielded, White, PVC Jacket, Low Smoke Polyvinyl Chloride LS PVC Insulation, Rated up to 75 Degrees Celsius, 300 Volts, 1000 Foot Reel, P40032-1A

Overview

HVAC Thermostat Wire, 18 AWG, 3 Conductor, Plenum Rated, CMP/CL2P, Shielded, White, PVC Jacket, Low Smoke Polyvinyl Chloride LS PVC Insulation, Rated up to 75 Degrees Celsius, 300 Volts, 1000 Foot Reel, P40032-1A

Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications .

Also known as: 032886882562, 57571102

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: White
Package Type: Reel
Gauge: 18 AWG
Conductors: 3
Jacket: PVC
Package Type: Reel
Volts AC: 300
Length: 1000 ft
Color: White