CABLE TIE 18LB 8IN WHITE NYLON

Item #: 1094098

Cat #: TY232M-9

UPC: 786210633664

to view pricing and more.
Documents & Guides
THB TY232M-9 CABLE TIE 18LB 8

Overview

THB TY232M-9 CABLE TIE 18LB 8
Also known as: 786210633664, TY232M-9

Specifications

Width: 0.090 in
Weight Capacity: 18 lbs
Color: White
Diameter: 2 in
Length: 8 in
Material: Nylon
Width: 0.090 in
Color: White
Length: 8 in
Weight Capacity: 18 lbs
Diameter: 2 in
Material: Nylon