Breaker, Molded Case, 400A, 3P, 600VAC, Electronic Trip, Shunt Trip

Item #: 1094112

Cat #: LGF36400U31XACSOMO

UPC:

to view pricing and more.
Documents & Guides
Breaker, Molded Case, L-Frame, 400 Amp, 3-Pole, 600 Volt AC, Electronic Trip, Shunt Trip, 24/40 Volt DC Motor Operator

Overview

Breaker, Molded Case, L-Frame, 400 Amp, 3-Pole, 600 Volt AC, Electronic Trip, Shunt Trip, 24/40 Volt DC Motor Operator
Also known as: LGF36400U31XACSOMO

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Volts AC: 600
Volts DC Range: 24 - 30
Mounting: Panel
Amps: 400
Volts DC Range: 24 - 30
Poles: 3
Volts AC: 600