1-Hole Strap 3"

Item #: 109416

Cat #: CSER3001

UPC: 662364540501

to view pricing and more.
Documents & Guides
3" Strap, 1-Hole, Material: Steel. For use with: EMT.

Overview

3" Strap, 1-Hole, Material: Steel. For use with: EMT.
Also known as: 662364540501, CSER3001

Specifications

Diameter: 3 in
Mounting: 1-Hole
Material: Steel
Diameter: 3 in
Material: Steel
Mounting: 1-Hole