REXEL logo

12/2 Aluminum Armored Cable Copper 1000'

Item #: 1094224
Cat #: 2858G60-00
UPC: 077680178602
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Reel. HFC Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"

Overview

12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Reel. HFC Hospital Grade. Wire Colors: Black, White, Green. O.D.: .489"
Also known as: 077680178602, 2858G60-00

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)