74948 12 5000K LED LIGHTBAR 18 LEDS WITH DIFFUSER

Item #: 1094306

Cat #: 12LB50

UPC:

to view pricing and more.
Documents & Guides

Overview

MAXLITE 12LB50
Also known as: 12LB50

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 300
Mounting: Surface
Length: 12 in
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 300
Length: 12 in
Light Technology: LED
Volts AC: 120
Mounting: Surface
Wattage: 6
Dimmable: Yes