This product has been discontinued.

Wall Pack, LED, 75W, 120-277V, 4000K, Bronze
Item #: 1094872
Cat #: WALPAK2N/075UNV740/NC/BZ
UPC: 046135744891
to view pricing and more.
Documents & Guides
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8900, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: Non-Cutoff Distribution *Sylvania Part # 74489*
Overview
LEDVANCE Series Wall Pack, LED, 8-LED, 75 Watt, 120-277 Volt, Lumens: 8900, Color Temperature: 4000K, Length: 13.4 inch, Color: Bronze, Notes: Non-Cutoff Distribution *Sylvania Part # 74489*
Also known as: 046135744891, WALPAK2N/075UNV740/NC/BZ
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 75 |
| Length: | 13.4 in |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 13.4 in |
| Light Technology: | LED |
| Wattage: | 75 |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |