LED Fixture, Explosion-Proof, 3750 Lumen, 40 Watt, 120-277V

Item #: 1094882

Cat #: EMLC4030A2G

UPC: 783936157757

Sign In or Register to view pricing and more.
Documents & Guides
LED Fixture, Explosion-Proof, 3750 Lumen, 40 Watt, 120-277 Volt, Pendant Mount, Clear Globe with Guard

Overview

LED Fixture, Explosion-Proof, 3750 Lumen, 40 Watt, 120-277 Volt, Pendant Mount, Clear Globe with Guard
Also known as: 783936157757, EMLC4030A2G

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 40
Lumens: 3750
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Mounting: Pendant
Lumens: 3750
Volts AC Range: 120 - 277