Conductor Sleeve, Copper, Tinned, Flared, 1.25" x 0.025", 0.93" dia

Item #: 1094969

Cat #: S429F3S20

UPC: 782856684749

to view pricing and more.
Documents & Guides
CAD S429F3S20 CONDUCTOR SLEEVE

Overview

CAD S429F3S20 CONDUCTOR SLEEVE

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856684749, S429F3S20

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Material: Copper
Length: 1.250 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 1.250 in