
to view pricing and more.
Documents & Guides
Cable Cutting Tool, Lithium Ion, 20V, Cordless, Cuts Up to 750 MCM Copper and 1000 MCM Aluminum Cable ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Cable Cutting Tool, Lithium Ion, 20V, Cordless, Cuts Up to 750 MCM Copper and 1000 MCM Aluminum Cable ***Bare Tool Only, Battery & Charger Sold Separately***
This DeWALT® electrical cable cutting tool is capable of cutting a full range of copper and aluminum cable up to 750 kcmil Cu/1000 kcmil Al. A hardened steel cutting blade provides long life, can be self-serviced and is replaceable, a convenience for working in the field. A bright LED light helps to illuminate the cutting area and inline forward/reverse switch offers quick and convenient one handed operation. This tool also includes an attachment point and a shoulder strap for conveniency.
Also known as: 885911472715, DCE150B
Specifications
| Width: | 3 in |
| Length: | 18 3/4 in |
| Volts DC: | 18 |
| Diameter: | 1 9/16 in |
| Type: | Kit, Lithium Battery, Circular Saw, Charger |
| Height: | 10.100 in |
| Width: | 3 in |
| Volts DC: | 18 |
| Type: | Kit, Lithium Battery, Circular Saw, Charger |
| Length: | 18 3/4 in |
| Diameter: | 1 9/16 in |
| Height: | 10.100 in |