375W 120V 24" Bsbd Htr, Ivy

Item #: 109521

Cat #: E2903024S

UPC: 686334104302

Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard - Stainless Steel Element Convection Heater, 120 V, 1 PH, 3.1 AMP, Dimensions- 24 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 375 WTT, BTU Rating- 1275, Ivory

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 120 V, 1 PH, 3.1 AMP, Dimensions- 24 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 375 WTT, BTU Rating- 1275, Ivory
Also known as: 686334104302, E2903024S

Specifications

Wattage: 375
Volts AC: 120
Color: Ivory
Length: 24 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Color: Ivory
Mounting: Wall
Volts AC: 120
Length: 24 in
Standards: California Proposition 65