Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CECP84108T-4 30HP 3520RPM
Item #: 1095222
Cat #: CECP84108T-4
UPC: 781568348406
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CECP84108T-4 30HP 3520RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CECP84108T-4 30HP 3520RPM
Also known as:
781568348406, CECP84108T-4
Specifications
Phase:
3
Horsepower:
30
Amps:
60
Phase:
3
Amps:
60
Horsepower:
30
Close
Close and Retry