Breaker, Motor Protection, 1.6A, D Frame, 3P, High Magnetic

Item #: 1095314

Cat #: 140M-D8V-B16

UPC: 887172883316

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 1.6 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 1.6 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Also known as: 887172883316, 140M-D8V-B16

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M
Amps: 1.600
Amps Range: 0.500 - 1.600
Poles: 3
Mounting: DIN Rail
Family / Style: 140M
Amps Range: 0.500 - 1.600
Type: Manual Motor Protector, Rotary Type
Volts AC: 600
Amps: 1.600