Bath Fixture, 3 Light, 100W, 120V, Brushed Nickel

Item #: 109534
Cat #: 5098NI
UPC: 783927194839
Sign In or Register to view pricing and more.
Documents & Guides
Bath Fixture, 3 Light, 100 Watt, A19, Medium Socket, 120 Volt, Brushed Nickel Finish, Satin Etched Cased Opal Glass

Overview

Bath Fixture, 3 Light, 100 Watt, A19, Medium Socket, 120 Volt, Brushed Nickel Finish, Satin Etched Cased Opal Glass
Named after famed furniture designer Eileen Gray, The Eileen Collection features a clean, straight linear construction with simple glass for a style that is as unique and contemporary as Eileen Gray's. The fresh, weightless elegance of our Brushed Nickel finish complements the white etched glass perfectly to give the Eileen Collection added ambiance that is ideal for today's ever-evolving aesthetic. The 3-light bath bar uses 100-watt (max.) bulbs and measures 24"" wide and 9 ½"" high. The fixture is U.L. listed for damp location and may be installed with the glass either up or down, allowing for additional versatility.
Also known as: 783927194839, 5098NI

Specifications

Wattage: 100
Material: Steel
Type: Bath/Wall Fixture
Wattage: 100
Type: Bath/Wall Fixture
Material: Steel

Customer Reviews

No reviews for this product
(0)