ProLine G2 Horizontal, Bracket-Mount Grid Strap

Item #: 1095430

Cat #: P2G3R7

UPC: 783510318826

to view pricing and more.
Documents & Guides
ProLine G2 Horizontal, Bracket-Mount Grid Strap, 3 Row, 600mm, Material: Steel, Length: 21.3"

Overview

ProLine G2 Horizontal, Bracket-Mount Grid Strap, 3 Row, 600mm, Material: Steel, Length: 21.3"
Also known as: 783510318826, P2G3R7

Specifications

Width: 0.940 in
Material: Steel
Height: 2.950 in
Depth: 21.260 in
Width: 0.940 in
Height: 2.950 in
Material: Steel
Depth: 21.260 in