Baseboard Heater, 28", Iv

Item #: 109551

Cat #: H2905028S

UPC: 686334104364

to view pricing and more.
Documents & Guides
Baseboard Heater, Convection, 28 Inch, 500/375 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 28 Inch, 500/375 Watt, 240/208 Volt, Ivory
Also known as: 686334104364, H2905028S

Specifications

Wattage: 375, 500
Length: 28 in
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Color: Ivory
Mounting: Wall
Length: 28 in
Volts AC: 240, 208
Standards: California Proposition 65