
Type MV-105, 350/3, 5kV, Armored, PVC Jacket, Shielded
Item #: 1095533
Cat #: 89064299
UPC:
to view pricing and more.
Documents & Guides
Type MV-105 Medium Voltage Cable, 350 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Overview
Type MV-105 Medium Voltage Cable, 350 AWG, 3 Conductor Copper, 5kv, 115 Mils No Lead Ethylene Propylene Rubber, 133% Insulation Level, Tape Shield, Continuous Corrugated Welded Armor, PVC Jacket
Also known as: 89064299
Specifications
| Conductors: | 3 |
| Jacket: | PVC |
| Gauge: | 350 kcmil |
| Conductors: | 3 |
| Gauge: | 350 kcmil |
| Jacket: | PVC |