Extreme Duty Pushbutton, Green

Item #: 1095631

Cat #: KP6-40G

UPC: 320500200473

to view pricing and more.
Documents & Guides
ABB Modular Range Green 30mm Extreme Duty Pushbutton

Overview

ABB Modular Range Green 30mm Extreme Duty Pushbutton
Also known as: 320500200473, KP6-40G

Specifications

Color: Green
Type: Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Pushbutton