Rigid Compression Coupling, 1-1/4" Diameter, Steel With Zinc Finish

Item #: 109590

Cat #: NT2763

UPC: 662364027637

Sign In or Register to view pricing and more.
Rigid Compression Coupling, 1-1/4 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial

Overview

Rigid Compression Coupling, 1-1/4 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial

American Fittings rigid steel compression couplings are twice the strength and durability with a fraction of the weight and size of malleable iron

Also known as: 662364027637, NT2763

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 1/4 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated