CABLE TIE 50LB 11 INCH NYLON YELLOW

Item #: 1095948

Cat #: L-11-50-4-C

UPC: 728494142180

to view pricing and more.
Documents & Guides
CAT L-11-50-4-C CABLE TIE 50L

Overview

CAT L-11-50-4-C CABLE TIE 50L
Also known as: 728494142180, L-11-50-4-C

Specifications

Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Yellow
Length: 11 in
Material: Nylon
Weight Capacity: 50 lbs
Color: Yellow