CABLE TIE 120LB 13IN WHI NYL FLMRTD

Item #: 1095970

Cat #: TY27MFR

UPC: 786210899442

to view pricing and more.
Documents & Guides
THB TY27MFR CABLE TIE 120LB 1

Overview

THB TY27MFR CABLE TIE 120LB 1
Also known as: 786210899442, TY27MFR

Specifications

Width: 0.270 in
Color: White
Weight Capacity: 120 lbs
Length: 13.400 in
Material: Flame Retardant Nylon
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Flame Retardant Nylon
Color: White
Length: 13.400 in