CABLE TIE 50LB 7IN NATURAL NYLON

Item #: 1095976

Cat #: TY175-50-100

UPC: 786210918068

to view pricing and more.
Documents & Guides
CAT TY175-50-100 CBL TIE 50LB

Overview

CAT TY175-50-100 CBL TIE 50LB
Also known as: 786210918068, TY175-50-100

Specifications

Width: 0.184 in
Color: Natural
Diameter: 1.750 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.300 in
Width: 0.184 in
Diameter: 1.750 in
Material: Nylon
Color: Natural
Weight Capacity: 50 lbs
Length: 7.300 in