A-B 800T-PBD24G 30mm Momentary Push

Item #: 1096066

Cat #: 800T-PBD24G

UPC: 662073380078

to view pricing and more.
Documents & Guides
ALB 800T-PBD24G 30MM MOMENTAR

Overview

ALB 800T-PBD24G 30MM MOMENTAR
Also known as: 662073380078, 800T-PBD24G

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton