A-B 800T-PBD24R 30mm Momentary Push

Item #: 1096067

Cat #: 800T-PBD24R

UPC: 662073289272

to view pricing and more.
Documents & Guides
ALB 800T-PBD24R 30MM MOMENTAR

Overview

ALB 800T-PBD24R 30MM MOMENTAR
Also known as: 662073289272, 800T-PBD24R

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton