2X4 PANEL LIGHT 35W 5000 LUMENS 5000K

Item #: 1096126

Cat #: PL24-35W50KD

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2X4 PANEL LIGHT 35W 5000 LUMENS 5000K DIMMABLE

Overview

2X4 PANEL LIGHT 35W 5000 LUMENS 5000K DIMMABLE
Also known as: PL24-35W50KD

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4637
Wattage: 35
Width: 24 in, 2 ft
Volts AC: 100 - 277
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4637