This product has been discontinued.

Transformer, Magnetic, 500W, 120VAC, 24VDC, Single Output, Black
Item #: 109646
Cat #: 94463-12
UPC: 785652946639
to view pricing and more.
Documents & Guides
500 Watt, 1-Phase, 120 Primary Volts - 24 Secondary Volts. Magnetic Lighting Transformer in Black Powder-coat Finish. Thermal Protection. Dimmable
Overview
500 Watt, 1-Phase, 120 Primary Volts - 24 Secondary Volts. Magnetic Lighting Transformer in Black Powder-coat Finish. Thermal Protection. Dimmable
Also known as: 785652946639, 94463-12
Specifications
| Volts DC: | 24 |
| Wattage: | 500 |
| Volts AC: | 120 |
| Type: | Lighting Transformer |
| Volts DC: | 24 |
| Volts AC: | 120 |
| Wattage: | 500 |
| Type: | Lighting Transformer |