6AWG BARE COP. BLK WIRE

Item #: 1096468
Cat #: 6-01UL1283BCBLACK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6AWG BARE COP. BLK WIRE

Overview

6AWG BARE COP. BLK WIRE
Also known as: 6-01UL1283BCBLACK

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Material: Copper
Conductors: 1
Stranding: Stranded
Volts AC: 600
Gauge: 6

Customer Reviews

No reviews for this product
(0)