35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 109654

Cat #: KTN-R-35

UPC: 051712407083

to view pricing and more.
Documents & Guides
35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

35 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407083, KTN-R-35

Specifications

Amps: 35
Class: RK1
Type: Current-Limiting
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Amps: 35
Type: Current-Limiting
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Family / Style: KTN