10W R20 LED Lamp, 50K

Item #: 1096737

Cat #: LED10R20D50K

UPC: 762148258261

to view pricing and more.
Documents & Guides
10 Watt, LED, R20, 750 Lumen, 5000K, 80 CRI,120 Volt, Dimmable

Overview

10 Watt, LED, R20, 750 Lumen, 5000K, 80 CRI,120 Volt, Dimmable
Also known as: 762148258261, LED10R20D50K

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Shape: R20 (Blown Reflector)
Lumens: 700
Light Technology: LED
Dimmable: Yes
Wattage: 10
Shape: R20 (Blown Reflector)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 700
Dimmable: Yes