A-B 800T-FXJ7 30mm Push-Pull Device

Item #: 1096771

Cat #: 800T-FXJ7

UPC: 662073942825

to view pricing and more.
Documents & Guides
ALB 800T-FXJ7 30MM PUSH-PULL

Overview

ALB 800T-FXJ7 30MM PUSH-PULL
Also known as: 662073942825, 800T-FXJ7

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton