Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long

Item #: 1096881
Cat #: H47A09-36-240
UPC: 782051192797
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 36" Wide, 20' Long
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 782051192797, H47A09-36-240

Specifications

Length: 20 ft
Width: 36 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)